Beli tekiro tap handle di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TEKIRO Gagang Tapatribut:
- Dimension 3 (mm): 70
- monotaro Tap Handle (Gagang Tap)Deskripsi:Handle for tapping stand
- TRUSCO Tap HandleDeskripsi:If you do not tighten tap with pliers, nail may be damaged.atribut:
- Purpose of Use: To stand a tap
- TRUSCO Tap Handleatribut:
- Material: Nylon 66
- Width (mm): 3.20
- Length (mm): 142.0
- Thickness (mm): 1.50
- Maximum Bundle Diameter (mm): 34
- Tensile Strength (N): 176.4
- Specification: For Indoor Use
- Working Temperature Range: -40 to 80degrees
- Standard: UL Flame Retardant (94V-2)
- Purpose of Use: To stand a tap
- TEKIRO Tap and Dies SetDeskripsi:- Manufactured From Alloy steel, Packed in steel Box- Heat treated And Hardened- Precision Ground.atribut:
- Material: Heat Treated Carbon Steel
- TRUSCO Tap Handleatribut:
- Material: Ductile Cast Iron (FCD45)
- Purpose: For Tapping
- Purpose of Use: To stand a tap
- TEKIRO Gagang Tap RatchetDeskripsi:- High Fully Polishing Finish- Drop Forged for extra strength- Three position gear box
- TRUSCO T Type Tap HolderDeskripsi:If a tap is not strongly tightened using pliers, the tap spins round and round and due to that the jaw may get damaged.atribut:
- Purpose of Use: For thread cutting of taps.
- TRUSCO Tap handleDeskripsi:Usage:To pull out broken taps.atribut:
- Material: Zinc die-casting
- Purpose of Use: To stand a tap
- TRUSCO Tap HandleDeskripsi:-Straight type handle for hand tap and hand reamer.-Since the main body is made of iron, it is stronger than zinc die casting and durable.-To stand a tapatribut:
- Applicable Tap Dimension: M4 to M13
- Applicable tap square part: 3.0 to 10
- Total Length: 260mm
- Purpose of Use: To stand a tap
- ENGINEER Tap HandleDeskripsi:-Straight type handle for hand taps and hand reamers. -To stand a tapatribut:
- Applicable Tap Dimension: M2 to M6
- Total Length: 60mm
- Material: Free-Cutting Steel
- Purpose of Use: For thread cutting of taps.
- Kennedy Traditional Tap WrenchDeskripsi:With all steel, hardened and tempered bodies, solid construction, hardened ground jaws and knurled adjustable handles for extra grip. Straight handle design provides greater leverage, especially when using larger diameter taps. Tap sizes to ISO 529.atribut:
- T-Handle Adjustability: Fixed Handle
- Tap Wrench Type: Straight-handle Bar
- TRUSCO T Type Ratchet Tap HolderDeskripsi:Ideal for citting work of tap screw.atribut:
- Purpose of Use: For thread cutting of taps.
- TRUSCO Tap Handle Insertion Angle 9.5mmDeskripsi:Purpose: For tap stand.atribut:
- Overall Length (mm): 220
- Weight (g): 126
- Plug Angle (mm): 9.5
- Purpose of Use: To stand a tap
- JTC Tap And Die SetDeskripsi:Alat senai dan tap manual set yang bisa dipakai untuk membuat drat / ulir pada baut dan lubang untuk baut.
- monotaro Hand Tap (Middle #2)Deskripsi:Produk ini juga sering disebut dengan Hand Tapatribut:
- Shape: Center protruding to M6, M8 to Ping center
- Type: Medium # 2
- Screw Type: M
- Precision: Equivalent to JIS class 2
- Chamfer Lcf: 5P
- Material: (High speed steel) HSS
- Work Material: Iron, light metal, low, medium coal layer steel, alloy steel
Daftar Harga tekiro tap handle Terbaru March 2026
| TEKIRO Gagang Tap | Rp48.900 |
| monotaro Tap Handle (Gagang Tap) | Rp32.900 |
| TRUSCO Tap Handle | Rp479.900 |
| TRUSCO Tap Handle | Rp219.900 |
| TEKIRO Tap and Dies Set | Rp499.900 |
| TRUSCO Tap Handle | Rp289.900 |
| TEKIRO Gagang Tap Ratchet | Rp109.900 |
| TRUSCO T Type Tap Holder | Rp169.900 |
| TRUSCO Tap handle | Rp189.900 |
| JTC T Handle Gear Tap Wrench (Kunci T Ratchet) | Rp279.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)




















































































































































/q2P101570938-9.jpg)







/P101539553-1.jpg)







/P102249734-1.jpg)